WV
ROTHENBERGER

Manual Cutting Action Quick Acting Tubing Cutter, Cutting Capacity 3/4"

  • Item # 4ETC4
  • My Part #
  • Mfr. Model # 59070
  • Catalog Page # 867
  • UNSPSC # 23171603
Manual Cutting Action Quick Acting Tubing Cutter, Cutting Capacity 3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $12.23 / each

Web Price $15.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.11 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Quick Acting Tubing Cutter
  • Cuts PEX
  • Cutting Capacity 3/4"
  • Overall Length 4"
  • Cutting Action Manual
  • Body Material Plastic
  • Blade Material Steel
  • Features Pipe cutter ideal for use in confined spaces. No force required to operate. Lightweight and simple to use. Cuts PEX and CPVC 1/2" to 1".
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.