NC
ROTHENBERGER

Infrared Inspection System, -4° to 428° F, Focus 0.05m to Infinity

  • Item # 53RF34
  • My Part #
  • Mfr. Model # 69611
  • Catalog Page # N/A
  • UNSPSC # 41115321
Infrared Inspection System, -4° to 428° F, Focus 0.05m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,246.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Infrared camera helps you find potential problems fast, and document your findings for follow-up and reporting. A great tool for electrical and industrial maintenance, process monitoring, tank levels, steam traps, utility inspections, and building maintenance.

View More

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared -4 Degrees to 428 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 220 Degrees
  • Field of View - IR Camera 23.8 Degrees Horizontal x 23.1 Degrees Vertical
  • Focus Range - Infrared 0.05m to Infinity
  • Focus Method Manual
  • Thermal Sensitivity - IR Camera 160 mK
  • Detector Resolution - Infrared 640 x 480 Pixels
  • Display - IR Camera 3.5" Touch Screen TFT Color LCD
  • Display Resolution - IR Camera 640 x 480 Pixels
  • Data Logging - Instrument No
  • Wireless Yes
  • NIST Certified No
  • Spectral Response - Infrared 5.0 to 15.0um
  • Frame Rate - IR Camera 9 Hz
  • Picture In Picture No
  • Laser Sighting No
  • Alarm No
  • Visual Light Resolution 0.6 MP
  • Image Notation Yes
  • Removable Memory Card SD
  • File Formats jpg, AVI
  • Thermal and Visible Light Blending No
  • Articulating Lens No
  • Special Features Overlay Technology of Visual and Thermal Image, WiFi, Four Color Set Up Options, Quick Pick Emissivity Setting, Fine Adjustment of Temperature Range
  • Multiple Lens Option No
  • Drop Tested Not Tested
  • Emissivity Adjustable
  • Ambient Temp. Range -20 Degrees to 50 Degrees C
  • Temp. Accuracy (F) - Infrared +/-3.6 Degrees + 2.0% of Reading
  • Temp. Accuracy (C) - Infrared +/-2.5 Degrees + 2.0% of Reading
  • Series - IR Camera Rothenberger 69611 Series
  • Ambient Temp. Range (F) -4 Degrees to 428 Degrees
  • Includes Carrying Case, Magnets to Lock Into Place, User Manual
  • Manufacturers Warranty Length 1 yr.
  • Standards Class A Digital Device
  • Item Infrared Inspection System
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.