Skip Content

DV
ROTHENBERGER

Aluminum 10" Straight Pipe Wrench, 1-1/2" Jaw Capacity

  • Item # 53RF17
  • My Part #
  • Mfr. Model # P70159C
  • Catalog Page # N/A
  • UNSPSC # 27111708
Aluminum 10" Straight Pipe Wrench, 1-1/2" Jaw Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipe Wrenches

Technical Specs

  • Item Straight Pipe Wrench
  • Nonsparking No
  • Jaw Capacity 1-1/2"
  • Overall Length 10"
  • Handle Material Aluminum
  • Jaw Type Smooth
  • Tether Capable Not Tether Capable
  • Handle Type I-Beam
  • Jaw Material Steel
  • Features Light Aluminum Alloy, Spring Supported and Scale On Hook, Can Be Used for PVC
  • Standards GGG-W-651, Type I, Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

None