Skip Content
NC
ROTELLA

Motor Oil, Synthetic, Bottle, 1 gal.

  • Item # 52NE06
  • Mfr. Model # 550045347
  • Catalog Page # N/A
  • UNSPSC # 12181601
Motor Oil,Synthetic,Bottle,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $37.51 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.61 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Motor Oil
  • Base Synthetic
  • Size 1 gal.
  • Container Type Bottle
  • SAE Grade 5W-40
  • ISO Viscosity Grade 22
  • Viscosity Index Not Specified
  • Series Rotella(R) T6
  • Color Amber
  • Temp. Range -43.6 Degrees to 435.2 Degrees F
  • Pour Point -43.6 Degrees F
  • Flash Point 435.2 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.858 at 15 Degrees C
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 87
  • Viscosity @ 100C 14.2
  • Application Agriculture, Marine, Heavy Duty Diesel Engines
  • For Use With Diesel Engines
  • Standards API
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.