Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ROTELLA

Motor Oil,Conventional,Pail,5 gal.

  • Item # 52NE02
  • My Part #
  • Mfr. Model # 550045128
  • Catalog Page # 895
  • UNSPSC # 15121501
Motor Oil,Conventional,Pail,5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shell ROTELLA® T4 triple protection motor oil is suitable for a wide range of heavy-duty engine applications. An ideal choice for on-highway fleets, construction, agriculture, general haul, public transport operators, and diesel pickup trucks.

• Proprietary formula protects engine for longer life
• Improves engine cleanliness
• Protects against oxidation
• Increased shear stability for better viscosity control and optimal oil pressure
• Improves oil aeration
• Heightens emission control system durability

View More

Technical Specs

  • Item Motor Oil
  • Base Conventional
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade 15W-40
  • ISO Viscosity Grade 46
  • Viscosity Index 133
  • Series Rotella(R) T4
  • Color Amber
  • Temp. Range -36 Degrees to 204 Degrees C
  • Pour Point -49 Degrees F
  • Flash Point 453 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.878 at 15 Degrees C
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 118
  • Viscosity @ 100C 14.9
  • Application Agriculture, Marine, Heavy Duty Diesel Engines
  • For Use With Diesel Engines
  • Standards API
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Motor Oil,Conventional,Pail,5 gal. is rated 5.0 out of 5 by 18.
Rated 5 out of 5 by from Long Engine Life I have been running Rotella 15W-40 in my Mercedes 300 Turbodiesel for years. Unlike what the instructions say about a 5,000mi oil change, I change my oil every 3,000mi. The car now has 528,000mi on it without overhaul yet! I also use Rotella 15W-40 in a pickup with a 454 engine pulling a 11,000lb chorus trailer.
Date published: 2018-05-16
Rated 5 out of 5 by from Great product A solid performer for my diesel truck. I use it all the time
Date published: 2018-04-21
Rated 5 out of 5 by from Love Rotella I've used RotellaT4 in my 2002Chevy 2500HD Duramax from the first oil change and every 5000 ml. sense.
Date published: 2018-04-10
Rated 5 out of 5 by from Great oil I've been using Rotella T4 for a long time in my semi truck engine. Newer had any problems. When you change the oil in the engine you can tell that it's Rotella, because it has specific scent no other oil has. Great product.
Date published: 2018-04-01
Rated 5 out of 5 by from Best diesel oil ever I use 27 quarts to change the oil in my motor home and has never let me down. Great product
Date published: 2018-03-19
Rated 5 out of 5 by from Only use ROTELLA Ever since purchasing my truck only oil I will use in my diesel.
Date published: 2017-12-28
Rated 5 out of 5 by from The best The only oil I use in my diesel truck and tractor.
Date published: 2017-12-18
Rated 5 out of 5 by from Ford Superduty blood This is the only oil I have run in my 2001 Ford F-250 Superduty 7.3 diesel. I now have 248K miles on it and it runs like it was new. I would never try any other oil..
Date published: 2017-11-14
  • y_2018, m_7, d_13, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_18
  • loc_en_US, sid_52NE02, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.