Skip Content

ST
ROTELLA

Motor Oil,Conventional,Bottle,2.5 gal.

  • Item # 52ND99
  • My Part #
  • Mfr. Model # 550045127
  • Catalog Page # N/A
  • UNSPSC # 15121501
Motor Oil,Conventional,Bottle,2.5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Motor Oil
  • Base Conventional
  • Size 2.5 gal.
  • Container Type Bottle
  • SAE Grade 15W-40
  • ISO Viscosity Grade 46
  • Viscosity Index 133
  • Series Rotella(R) T4
  • Color Amber
  • Temp. Range -36 Degrees to 204 Degrees C
  • Pour Point -49 Degrees F
  • Flash Point 453 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.878 at 15 Degrees C
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 118
  • Viscosity @ 100C 14.9
  • Application Agriculture, Marine, Heavy Duty Diesel Engines
  • For Use With Diesel Engines
  • Standards API
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Motor Oil,Conventional,Bottle,2.5 gal. is rated 5.0 out of 5 by 11.
Rated 5 out of 5 by from Ford Superduty blood This is the only oil I have run in my 2001 Ford F-250 Superduty 7.3 diesel. I now have 248K miles on it and it runs like it was new. I would never try any other oil..
Date published: 2017-11-14
Rated 5 out of 5 by from Best Oil I've been using shell rotella since i bought my first 18Wheeler,i have never been down due to oil issues,"rotella is my brand !!"
Date published: 2017-10-31
Rated 5 out of 5 by from Great Oil for my LML Duramax I was concerned when I heard shell discontinued production of Triple Protection Rotella. This is my second oil change with this oil and I run it for 5000-7000 miles. UOA show great additive packs and the wear metals in my samples have decreased since the change to T4. Great oil and a great company. I've been using Rotella since the Rotella-T days.
Date published: 2017-10-24
Rated 5 out of 5 by from excellent engine protection I have over 150 thousand miles on my 5.9 Cummins. with nothing but Rotella for my engine oil. Great protection
Date published: 2017-09-20
Rated 5 out of 5 by from Greatest thing that ever happened to diesel engine I have been using Shell Rotella 15w-40 for my diesels for about 10 years now, and I am very satisfied with the performance of this oil. I have had no problems with it at all!
Date published: 2017-09-16
Rated 5 out of 5 by from 180000 miles still going I've been changing oil every 5000 miles using Shell Rotella since 2000 in my Ford 7.3 diesel and am very satisfied with this oil. Have not had any oil related problems what ever. Pulled bumper and 5th wheel trailers through Colorado mountains: a horse trailer up steep rocky roads in Missouri. This truck is used hard, Rotella is my oil.
Date published: 2017-08-24
Rated 5 out of 5 by from KTM 300 Gearbox An excellent product for the gear box of your off-road motorcycle. You get a gallon for the price of a quart of boutique oils. I have run Rotella for 15 years and never a problem. I get long clutch and bearing life.
Date published: 2017-08-07
Rated 5 out of 5 by from Versatility Although this product has many modern applications, I use Rotella 15W-40 and 10W-30 in all my antique tractors that call for 30 and 40 weight oil. It's much better than what they've been run on for the bulk of their life and has no doubt extended the lives of their old engines.
Date published: 2017-07-05
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_11
  • loc_en_US, sid_52ND99, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.