Skip Content

NC
ROTELLA

Motor Oil,Conventional,Drum,55 gal.

  • Item # 52ND97
  • My Part #
  • Mfr. Model # 550045137
  • Catalog Page # 895
  • UNSPSC # 15121501
Motor Oil,Conventional,Drum,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,601.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shell ROTELLA® T4 triple protection motor oil is suitable for a wide range of heavy-duty engine applications. An ideal choice for on-highway fleets, construction, agriculture, general haul, public transport operators, and diesel pickup trucks.

• Proprietary formula protects engine for longer life
• Improves engine cleanliness
• Protects against oxidation
• Increased shear stability for better viscosity control and optimal oil pressure
• Improves oil aeration
• Heightens emission control system durability

View More

Technical Specs

  • Item Motor Oil
  • Base Conventional
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 10W-30
  • ISO Viscosity Grade 32
  • Viscosity Index 147
  • Series RotellaT4
  • Color Amber
  • Temp. Range -42 Degrees to 225 Degrees F
  • Pour Point -44 Degrees F
  • Flash Point 437 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.847 at 15 Degrees C
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 78.9
  • Viscosity @ 100C 12
  • Application Agriculture, Marine, Heavy Duty Diesel Engines
  • For Use With Diesel Engines
  • Standards API
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.