TP
ROTELLA

Synthetic Blend Diesel Engine Oil, 55 gal. Drum, SAE Grade: 10W-40, Amber/Brown

  • Item # 33GP66
  • My Part #
  • Mfr. Model # 550019897
  • Catalog Page # 895
  • UNSPSC # 15121501
Synthetic Blend Diesel Engine Oil, 55 gal. Drum, SAE Grade: 10W-40, Amber/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,645.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shell Rotella® Triple Protection heavy-duty oil is an easy-flow monograde oil providing quality lubrication with additives to fight engine corrosion and wear. Features enhanced protection against oxidation for more efficient operation. This oil offers stability for better viscosity control and optimal oil pressure. Suitable for a wide range of heavy-duty engine applications.

View More

Technical Specs

  • Item Diesel Engine Oil
  • Base Oil - Engine and Motor Oils Synthetic Blend
  • Size 55 gal.
  • Container Type - Engine and Motor Oils Drum
  • SAE Grade - Engine and Motor Oils 10W-40
  • Series Rotella(R) T5
  • Color Amber/Brown
  • Pour Point -4 Degrees F
  • Flash Point 446 Degrees F
  • Specific Gravity 0.895 at 60 Degrees F
  • Viscosity @ 40C 40
  • Application Cars and Light Trucks
  • For Use With Diesel Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Diesel Motor Oil-RotellaT5,55 gal,10W-40 is rated 5.0 out of 5 by 12.
Rated 5 out of 5 by from Even on the Water! I Use Shell Rotella Synthetic Blend 15W-40 in my Wakesurf boat. The engines in these boats take a beating. Heavy loads at high RPM's, (3000) and only moving at 10 MPH, need an oil than can withstand the heat! Looking at upgrading to Full Synthetic on my next Oil & Filter Change
Date published: 2018-10-31
Rated 5 out of 5 by from Works well in hard working diesel AND gas engines! Even though it may no longer carry gasoline certifications, T5 10W30 works very well in my outdoor power equipment.
Date published: 2018-10-09
Rated 5 out of 5 by from Rotella Syn I used the Rotella products for decades in my trucking companies. ( & my personal diesel pickups.) In Millions of miles for semi-trucks, using oil testing labs to continually monitor oils, I was able to extend oil drain intervals significantly. In all those years I NEVER had ONE oil related failure or indication!!One such truck I took out of commercial service & continued to use it for personal use for 7 more years. I sold it with 972k miles, & Still had never needed to do an engine overhaul!! ( that was with NON synthetic oil )Now that synthetics are available, my personal trucks use this exclusively!!I grew up in Northern NY, on the Canadian border, & value the cold weather performance of synthetics even more.
Date published: 2018-09-29
Rated 5 out of 5 by from powerfull the best oil I used ever for my trucks driving over 20,000 miles without adding any oil to the engine until next oil change
Date published: 2018-09-10
Rated 5 out of 5 by from Great oil for Duramax!! I've been using t5/t6 oil since I bought my diesel truck. I have had the truck for a little over a year with no problems. Sounds crazy but the way the truck ran after a fresh oil change using t5 was noticeable. I have a landscape/lawncare business. My truck gets driven hard, and I put a lot of miles on her every year. Rotella stands the hard wear and tear. Will always use Rotella on my vehicle.
Date published: 2018-09-09
Rated 5 out of 5 by from Great For Turbo Amazing oil to keep your turbo engine top notch even if its not a deisel
Date published: 2018-06-05
Rated 5 out of 5 by from Great oil Love the way it preform for my DURAMAX! It the best oil for my engine!
Date published: 2018-04-08
Rated 5 out of 5 by from Love this oil! Smooth running, from idle to pulling this oil is top notch!
Date published: 2018-03-03
  • y_2018, m_12, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_12
  • loc_en_US, sid_33GP66, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.