DV
ROTELLA

Full Synthetic Diesel Engine Oil, 5 gal. Pail, SAE Grade: 0W-40, Amber/Brown

  • Item # 33GP68
  • My Part #
  • Mfr. Model # 550036271
  • Catalog Page # 895
  • UNSPSC # 15121501
Full Synthetic Diesel Engine Oil, 5 gal. Pail, SAE Grade: 0W-40, Amber/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Engine and Motor Oils

Product Details

Shell ROTELLA® T6 full synthetic motor oil with Triple Protection Plus™ technology has been enhanced with fully synthetic base oil plus advanced additive technology for better protection against wear, deposits, and oil breakdown, plus better low temperature flow and better fuel economy performance.

• Compatible with exhaust emissions control systems
• Improved heat resistance
• Outstanding shear stability

View More

Technical Specs

  • Item Diesel Engine Oil
  • Base Oil - Engine and Motor Oils Full Synthetic
  • Size 5 gal.
  • Container Type - Engine and Motor Oils Pail
  • SAE Grade - Engine and Motor Oils 0W-40
  • ISO Viscosity Grade Not Specified
  • Series Rotella(R) T6
  • Color Amber/Brown
  • Pour Point -54 Degrees F
  • Flash Point 439 Degrees F
  • Specific Gravity 0.850 at 60 Degrees F
  • Viscosity @ 40C 86
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms