Skip Content

TP
ROTELLA

Diesel Motor Oil-Rotella T1,55 gal,50 W

  • Item # 33GP58
  • My Part #
  • Mfr. Model # 550019861
  • Catalog Page # 930
  • UNSPSC # 15121501
Diesel Motor Oil-Rotella T1,55 gal,50 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,315.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shell Rotella® Triple Protection heavy-duty oil is an easy-flow monograde oil providing quality lubrication with additives to fight engine corrosion and wear. Features enhanced protection against oxidation for more efficient operation. This oil offers stability for better viscosity control and optimal oil pressure. Suitable for a wide range of heavy-duty engine applications.

View More

Technical Specs

  • Item Diesel Engine Oil
  • Base Conventional
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 50W
  • ISO Viscosity Grade Not Specified
  • Series Rotella(R) T1
  • Color Amber/Brown
  • Pour Point 5 Degrees F
  • Flash Point 446 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.892
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 175
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.