Skip Content

ST
ROTELLA

Diesel Motor Oil,1 qt.,5W-40,Rotella T6

  • Item # 33GP72
  • My Part #
  • Mfr. Model # 550046216
  • Catalog Page # 895
  • UNSPSC # 15121501
Diesel Motor Oil,1 qt.,5W-40,Rotella T6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shell ROTELLA® T6 full synthetic motor oil with Triple Protection Plus™ technology has been enhanced with fully synthetic base oil plus advanced additive technology for better protection against wear, deposits, and oil breakdown, plus better low temperature flow and better fuel economy performance.

• Compatible with exhaust emissions control systems
• Improved heat resistance
• Outstanding shear stability

View More

Technical Specs

  • Item Diesel Engine Oil
  • Base Synthetic
  • Size 1 qt.
  • Container Type Bottle
  • SAE Grade 5W-40
  • ISO Viscosity Grade Not Specified
  • Series Rotella(R) T6
  • Color Amber/Brown
  • Pour Point -44 Degrees F
  • Flash Point 435 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.858
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 87
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Diesel Motor Oil,1 qt.,5W-40,Rotella T6 is rated 4.9 out of 5 by 38.
Rated 5 out of 5 by from 5 Stars!!! This is the only oil I will use in my 2014 GMC 2500 Diesel! We pull a 37ft 5th wheel and this make one less thing to ever worry about!
Date published: 2018-04-21
Rated 5 out of 5 by from Awesome in my 2011 Subaru WRX My turbo loves this stuff. It blows unleaded synthetics out of the water.
Date published: 2018-04-19
Rated 5 out of 5 by from Works great in Ram 1500 Diesel I have been using this in my 3.0L EcoDiesel since the first oil change; better oil pressure than the OEM oil, and Chrysler has since made this the recommended oil for that engine. 10K mile oil change intervals, doesn't use a drop. Starts fine in cold weather too (only down to -10F here in Texas...).PS: I cannot imagine why someone would use a Diesel oil in a motorcycle.
Date published: 2018-04-09
Rated 5 out of 5 by from Very Good oil Been using in my VW Touareg since I bought it. One a few oils VW approves of. Not any issues.
Date published: 2018-04-01
Rated 5 out of 5 by from Best Diesel Oil I've used this in my Duramax pickup since 2004. I has helped keep my engine like new. I bought a V-4 Honda motorcycle four years ago and was pleased that the ST Owners forum recommended this same oil. After 50,000 miles in less than four years my ST performs like new.
Date published: 2018-03-24
Rated 5 out of 5 by from Worth the switch to full synthetic I have a 2009 Silverado 3500HD. This is the first time I've used Full Synthetic during an oil change. The Duramax loves it.
Date published: 2018-03-23
Rated 5 out of 5 by from Keeps my engines running I run Rotella T6 5w-40 in my 2011 Ram 2500 Cummins, and in my 2002 Audi A4 1.8t. The 1.8t is notorious for sludge issues, but Rotella has kept mine clean as can be.
Date published: 2018-03-22
Rated 5 out of 5 by from Excellent I use it in everything including a VW diesel that is only supposed to use Castrol. I haven't had any engine problems in this car for over 200,000 km.
Date published: 2018-03-17
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_38
  • loc_en_US, sid_33GP72, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.