Skip Content

DV
ROTELLA

Diesel Motor Oil,1 gal.,10W-30,Rotella

  • Item # 33GP41
  • My Part #
  • Mfr. Model # 550019920
  • Catalog Page # N/A
  • UNSPSC # 15121501
Diesel Motor Oil,1 gal.,10W-30,Rotella close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy-duty oil provides triple action to help control wear, deposits, and emissions.

View More

Technical Specs

  • Item Diesel Engine Oil
  • Base Conventional
  • Size 1 gal.
  • Container Type Bottle
  • SAE Grade 10W-30
  • ISO Viscosity Grade Not Specified
  • Series Rotella(R) Triple Protection
  • Color Amber/Brown
  • Pour Point -22 Degrees F
  • Flash Point 446 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.879
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 120
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms