Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
ROPER WHITNEY

Throatless Bench Shear,4 in Cut,10 ga

  • Item # 22JL17
  • My Part #
  • Mfr. Model # 39
  • Catalog Page # N/A
  • UNSPSC # 27111506
Throatless Bench Shear,4 in Cut,10 ga close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Throatless Bench Shear
  • Length of Cut (In.) 4
  • Capacity of Mild Steel (Gauge) 10
  • Length of Blade (In.) 4
  • Cutting Capacity Round (In.) 0
  • Construction Cast Steel
  • Gauge Type Mild Steel
  • Handle 30"
  • Features Replaceable Hi-Speed Blades
  • Application For Shearing 10 ga. Mild Steel, 3/16 x 2" Flat Bars, 7/16" Rounds
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.