Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ROPER WHITNEY Die: 158 ga Capacity (Steel), 8 Punch, 9/32 in Punch Dia, 9/32 in Die Size, Round

Item 
38GU68
Mfr. Model 
310080281

Product Details

Catalog Page
N/A
Brand
ROPER WHITNEY
Sheet Metal Capacity (Steel)
158 ga
Displayed Brand
ROPER WHITNEY
Manufacturer Part Number
310080281
Die Size
9/32 in
Die Type
O Round Die
Punch Diameter
9/32 in
Shape
Round
For Use With
8 Punch
Product Type
Die
UNSPSC
27111505
Country of Origin
USA (subject to change)
Product Description

These punches and dies fit compatible sheet metal punches to replace worn tooling or change tooling for different hole sizes. Replacement is typically done as a set to ensure that the punch passes properly through the die to make clean cuts and prevent metal shavings from wedging between the punch and die.