Navigation Menu New

Access My Account, Order History, Lists and more here.

48WH84 10032 UNSPSC # 27111711

Tap image to zoom.

Roll over image to zoom.

Black Rope Ratchet, 2 39/64 in Diameter, 5 in Length, Steel Hardware Material

  • Item # 48WH84
  • Mfr. Model # 10032
  • UNSPSC # 27111711
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Rope Ratchet
  • End Type Hook
  • Length 5 in
  • Diameter 2 39/64 in
  • Body Material Glass Filled Nylon
  • Hardware Material Steel
  • Color Black
  • For Use With 1/2 in Rope

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top