Skip Content

 
RONSTAN

Rope Grab

Rope Grab close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rope Grab 
  • Rope Size 1/4 to 3/8" 
  • Rope Material Fibrous 
  • Length 1-1/4" Dia. 
  • Material Impact Resistant, U.V. Stabilized Nylon 

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
RF1315GRN

$2.82 / each

Enter location to check availability
Catalog Page #  NA

Price $2.82 / each

Technical Specs

  • Item Rope Grab
  • Rope Size 1/4 to 3/8"
  • Rope Material Fibrous
  • Length 1-1/4" Dia.
  • Material Impact Resistant, U.V. Stabilized Nylon
RF1315BLU

$2.72 / each

Enter location to check availability
Catalog Page #  NA

Price $2.72 / each

Technical Specs

  • Item Rope Grab
  • Rope Size 1/4 to 3/8"
  • Rope Material Fibrous
  • Length 1-1/4" Dia.
  • Material Impact Resistant, U.V. Stabilized Nylon
RF1315R

$2.72 / each

Enter location to check availability
Catalog Page #  NA

Price $2.72 / each

Technical Specs

  • Item Rope Grab
  • Rope Size 1/4 to 3/8"
  • Rope Material Fibrous
  • Length 1-1/4" Dia.
  • Material Impact Resistant, U.V. Stabilized Nylon
RF1315BLK

$2.86 / each

Enter location to check availability
Catalog Page #  NA

Price $2.86 / each

Technical Specs

  • Item Rope Grab
  • Rope Size 1/4 to 3/8"
  • Rope Material Fibrous
  • Length 1-1/4" Dia.
  • Material Impact Resistant, U.V. Stabilized Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms