ST
ROMEX

Nonmetallic Building Cable, NM-B, 14 AWG, Number of Conductors 3 with Bare CU Ground, 50 ft.

  • Item # 2VGC3
  • My Part #
  • Mfr. Model # 63946822
  • Catalog Page # 343
  • UNSPSC # 26121629
Nonmetallic Building Cable,  NM-B,  14 AWG,  Number of Conductors 3 with Bare CU Ground,  50 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire and Cable~Nonmetallic Building Cable


$42.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonmetallic sheathed (NM-B) building cable is a flexible electrical cable consisting of three or more wire conductors (including one for grounding) bundled inside a thermoplastic jacket, or sheath, that is nonconductive and heat-resistant. It's lighter than armored building cable, making it easier to handle, and its pliable sheathing is easier to unspool and straighten out. It is commonly used in residential and commercial applications to provide power for outlets, lighting, and appliances. Type NM-B cable is for enclosed, interior wiring in dry locations only (typically within a wall, ceiling, or under a floor) and should not be used outdoors or anywhere it might get wet.

Building wire and cable carry electrical current from a power source to a device in a building, such as an outlet or light fixture. Building wire is typically run through conduit, cable trays, or raceways. Building cable consists of multiple strands of wire bundled inside a thermoplastic or metal sheath. Building wire and cable are typically used to run new circuits or extend old circuits inside walls and ceilings in commercial, industrial, and residential properties.

View More

Technical Specs

  • Item Nonmetallic Building Cable
  • Number of Conductors 3 with Bare CU Ground
  • Wire Size 14 AWG
  • Trade Designation NM-B
  • Jacket Material PVC
  • Jacket Color White
  • Length 50 ft.
  • Conductor Design Solid
  • Voltage 600V
  • Wire Color Bare, Black, Red, White
  • Nominal Outside Dia. 0.307"
  • Temp. Rating 194 Degrees F
  • Application NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not subject to excessive moisture or dampness.
  • Standards UL 83, UL standard 719. Federal Specification A-A-59544 and requirements of National Electrical Code
  • Packaging Coil
  • Insulation Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products