Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ROLODEX

Square Black Trash Can

  • Item# 23L299
  • Mfr. Model# ROL62545
  • Catalog Page# N/A
  • UNSPSC# 47121702
Square Black Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Shape Square
  • Primary Container Color Black
  • Height 10-1/2"
  • Trash Can Dia./Width 9-1/2"
  • Opening Closure Type Stays Open
  • Basic Container Material Wood
  • Specific Container Material Wood
  • Top Design Open
  • Lid Options No Lid
  • Includes (1) Wastebasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms