Skip Content

DV
ROLODEX

Desktop Organizer,Black,Solid Wood

  • Item # 23L286
  • My Part #
  • Mfr. Model # ROL62537
  • Catalog Page # N/A
  • UNSPSC # 44111503
Desktop Organizer,Black,Solid Wood close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desktop Organizer
  • Number of Compartments 4
  • Color Black
  • Material Solid Wood
  • Height 4-1/8"
  • Width 8-3/4"
  • Depth 4-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions