Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ROLODEX

Desk Riser, Black/Cherry, Metal/Wood

  • Item# 23L265
  • Mfr. Model# ROL1813858
  • Catalog Page# N/A
  • UNSPSC# 56112002
Desk Riser,Black/Cherry,Metal/Wood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desk Riser
  • Material Metal/Wood
  • Color Black/Cherry
  • Width 25"
  • Height 6-5/8"
  • Depth 7"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms