Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ROLODEX

Business Card Book, 36 Cards, Blk, Leather

  • Item# 2NRN6
  • Mfr. Model# 76657
  • Catalog Page# N/A
  • UNSPSC# 44111518
Business Card Book,36 Cards,Blk,Leather close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Business Card Book
  • Color Black
  • Material Leather
  • Holds (36) Cards
  • Length 2-3/4"
  • Width 3/32"
  • Height 4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms