Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ROLODEX

Business Card Book, 240 Ct, Bwn, Leather

  • Item# 2NRG8
  • Mfr. Model# 22337
  • Catalog Page# N/A
  • UNSPSC# 44111518
Business Card Book,240 Ct,Bwn,Leather close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Business Card Book
  • Color Brown
  • Material Leather
  • Holds (240) Cards
  • Length 11-1/2"
  • Width 5"
  • Height 1"
  • Includes (12) 20-Card Capacity Flip Sleeves, (26) Labeled Alphabetical Dividers, (1) Note Pad, (10) 4 x 6" Lined Note Cards, Exterior Zipper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms