Navigation Menu New

Access My Account, Order History, Lists and more here.

476R93 476R93 UNSPSC # 31191505

Tap image to zoom.

Roll over image to zoom.

Sanding Hand Pad Roll, Aluminum Oxide, Continuous Roll Sheets per Roll, 1 EA

  • Item # 476R93
  • Mfr. Model # 476R93
  • UNSPSC # 31191505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Sanding Hand Pad Roll
  • Length 360 in
  • Width 4 in
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Sheets per Roll Continuous Roll
  • Grade Very Fine
  • Color Maroon
Back to Top