Navigation Menu New

Access My Account, Order History, Lists and more here.

476R91 476R91 UNSPSC # 23131503

Tap image to zoom.

Roll over image to zoom.

4 1/2 in Deburring Unitized Wheel, 4 1/2 in W, 7/8 in Mounting Size, Medium Ceramic Grain

  • Item # 476R91
  • Mfr. Model # 476R91
  • UNSPSC # 23131503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Unitized Wheel
  • Style Deburring
  • Series DP-UD
  • Diameter 4 1/2 in
  • Width 4 1/2 in
  • Mounting Type Arbor Hole
  • Mounting Size 7/8 in
  • Abrasive Material Ceramic Grain
  • Density Medium/Soft (6)
  • Grade Medium
  • Max. RPM 12,100 RPM
  • Color Gray
Back to Top