Skip Content

WG
ROLL PRODUCTS

Marking Tape, Solid, Continuous Roll, 3/4" Width, 1 EA

  • Item # 10Y470
  • My Part #
  • Mfr. Model # 158-0009T
  • Catalog Page # N/A
  • UNSPSC # 60106108
Long Lgth Paper CC Tape  34 x 2160  Bl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $6.63 / each

Web Price $13.05

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use ROLL PRODUCTS marking tape to mark aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors.

• 1/2”W continuous roll
• Solid color
• Durable plasticized paper tape

View More

Technical Specs

  • Item Marking Tape
  • Pattern Solid
  • Safety Tape Color Black
  • Width 3/4"
  • Roll Length 2160 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Plasticized Paper
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.