DV
ROLL PRODUCTS

Label, 3 In. H, 3 In. W, PK25

  • Item # 3XAY1
  • My Part #
  • Mfr. Model # 62967
  • Catalog Page # N/A
  • UNSPSC # 55121606
Label, 3 In. H, 3 In. W, PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Label
  • Language English
  • Legend IV Information
  • Header No Header
  • Material Paper
  • Height 3"
  • Width 3"
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Shape Rectangle
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor Only
  • Self-Adhesive Yes
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products