Navigation Menu New

Access My Account, Order History, Lists and more here.

10Y406 156-0001 UNSPSC # 60106108

Tap image to zoom.

Roll over image to zoom.

Label, PolyVinylChloride, No Text, Clear, 1 5/8 in Height, 5 3/8 in Width

  • Item # 10Y406
  • Mfr. Model # 156-0001
  • UNSPSC # 60106108
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Label
  • Material PolyVinylChloride
  • Height 1 5/8 in
  • Width 5 3/8 in
  • Write on Surface Yes
  • Shape Continuous Roll
  • Language No Text
  • Legend/Background Color Clear
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top