Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ROLATAPE

Measuring Wheel, 3 ft, 11-1/4 In Dia, Green

  • Item# 34F783
  • Mfr. Model# 32-30RP
  • Catalog Page# N/A
  • UNSPSC# 41111616
Measuring Wheel,3 ft,11-1/4 In Dia,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Measuring Wheel
  • Type Single
  • Series Professional
  • Wheel Circumference 3 ft.
  • Wheel Dia. 11-1/4"
  • Measuring Range 100,000 ft./in.
  • Measuring Units Feet
  • Handle Extended L 37"
  • Color Green
  • Material Aluminum
  • Length 23-1/4"
  • Width 13-1/4"
  • Height 5"
  • Net Weight 4.35 lb.
  • Features Foldable Handle, Includes Stand
  • Application Exterior Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms