ST
ROLATAPE

Mechanical Measuring Wheel, Indoor, 1 ft. Cir. Dual Wheel, 4" Dia., Rubber Tread

  • Item # 34F780
  • My Part #
  • Mfr. Model # RT204
  • Catalog Page # 874
  • UNSPSC # 41111616
Mechanical Measuring Wheel, Indoor, 1 ft. Cir. Dual Wheel, 4" Dia., Rubber Tread close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This measuring wheel is designed for measuring ground distance in various applications. It displays measurements on a mechanical readout.

View More

Technical Specs

  • Measuring Wheel Item Mechanical Measuring Wheel
  • Item Measuring Wheel
  • Indoor/Outdoor Indoor
  • Measuring Wheel Type Dual Wheel
  • Wheel Circumference 1 ft.
  • Wheel Dia. 4"
  • Wheel Rim Material Plastic
  • Tread Material Rubber
  • Maximum Measuring Distance - Measuring Wheels 10,000 ft., in.
  • Measuring Wheel Function Measures In Inches
  • Measuring Units in.
  • Foldable Yes
  • Spoked or Solid Wheel Spoked
  • Batteries Included No
  • Batteries Required No
  • Features Collapsible Handle
  • Handle Extended L 36-1/2"
  • Color Yellow
  • Length 17-1/2"
  • Width 6"
  • Height 4"
  • Net Weight 1.6 lb.
  • Application Interior Use
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.