C3
ROLAIR

2.5 HP, 115VAC, 5.3 gal. Portable Electric Oil-Lubricated Air Compressor, 130 psi

  • Item # 26JY36
  • My Part #
  • Mfr. Model # VT25BIG
  • Catalog Page # 2566
  • UNSPSC # 40151601
2.5 HP, 115VAC, 5.3 gal. Portable Electric Oil-Lubricated Air Compressor, 130 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $514.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 104.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable Rolair contractor-grade professional air compressor features a low amp draw motor to help reduce the chance of a tripped circuit breaker at start up. Model has an easy-to maneuver dolly cart design and a user-friendly control panel. Oil-lubricated cast-iron cylinders for long life. The air tank has a ball valve drain that’s easier to maintain than the standard petcock design.

View More

Technical Specs

  • Lubrication Type - Air compressor Oil Lubricated
  • Item - Air Compressor Portable Air Compressor
  • HP - Air Compressor 2.50
  • Input Voltage - Air Compressor 120VAC
  • Tank Style - Air Compressor Hot Dog
  • Tank Size - Air Compressor 5.3 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 6.50
  • Weight - Air Compressor 108 lb.
  • Free Air CFM @ Max. Pressure - Air Compressor 5.90
  • Max. Pressure - Air Compressor 130 psi
  • Full Load Amps 13.8
  • (F)NPT Outlet 1/4"
  • Cylinder Material Cast Iron
  • Motor RPM 3400
  • Motor Type Induction
  • Avg. Pump Life 6,000 hr.
  • dBA @ 3 Feet 88.0
  • Standards UL/CSA
  • Overall Length 19"
  • Overall Width 19"
  • Overall Height 37"
  • Includes Flat-Free Foam Filled Tires, Fold-Down Handle, Twin Couplers, Ball Valve Drain Cock, Regulator, Gauge
  • Item Portable Electric Oil-Lubricated Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.