C3
ROLAIR

2.0 HP, 115VAC, 24 gal. Portable Electric Barrel Air Compressor, 125 psi

  • Item # 26JY37
  • My Part #
  • Mfr. Model # FC250090L
  • Catalog Page # 2567
  • UNSPSC # 40151601
2.0 HP, 115VAC, 24 gal. Portable Electric Barrel Air Compressor, 125 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $566.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 163.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rolair portable electric barrel air compressor features a reliable induction motor and a cast-iron cylinder. Oil free design helps reduce maintenance. The foam-filled tires prevent flats and allow you to easily move the compressor from job to job. Model includes an ASME code tank.

View More

Technical Specs

  • Lubrication Type - Air compressor Oil Lubricated
  • Item - Air Compressor Portable Air Compressor
  • HP - Air Compressor 2.00
  • Input Voltage - Air Compressor 120VAC
  • Tank Style - Air Compressor Vertical
  • Tank Size - Air Compressor 24 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 5.10
  • Weight - Air Compressor 160 lb.
  • Free Air CFM @ Max. Pressure - Air Compressor 4.50
  • Max. Pressure - Air Compressor 125 psi
  • Full Load Amps 14.6
  • (F)NPT Outlet 1/4"
  • Cylinder Material Cast Iron
  • Motor RPM 3400
  • Motor Type Induction
  • Avg. Pump Life 6,000 hr.
  • dBA @ 3 Feet 79.0
  • Standards UL/CSA
  • Overall Length 23"
  • Overall Width 28"
  • Overall Height 44"
  • Includes Flat-Free Foam Filled Tires, Regulator, Gauge, Twin Couplers
  • Item Portable Electric Barrel Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.