ST
ROLAIR

1 HP, 110, 2.5 Gallons Portable Air Compressor, 150 PSI

  • Item # 413X03
  • My Part #
  • Mfr. Model # JC10PLUS
  • Catalog Page # N/A
  • UNSPSC # 40151601
1 HP, 110, 2.5 Gallons Portable Air Compressor, 150 PSI close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $308.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Lubrication Type - Air compressor Oil Free
  • Item - Air Compressor Portable Air Compressor
  • HP - Air Compressor 1.00
  • Input Voltage - Air Compressor 120VAC
  • Tank Style - Air Compressor Hot Dog
  • Tank Size - Air Compressor 2.5 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 2.40
  • Weight - Air Compressor 45 lb.
  • Free Air CFM @ Max. Pressure - Air Compressor 0.20
  • Max. Pressure - Air Compressor 150 psi
  • Full Load Amps 7.5
  • (F)NPT Outlet 1/4"
  • Cylinder Material Aluminum
  • Motor RPM 1725
  • Motor Type Induction
  • Avg. Pump Life 2,000 hr.
  • dBA @ 3 Feet 60.0
  • Overall Length 16-1/2"
  • Overall Width 16-1/2"
  • Overall Height 14"
  • Includes Intake Filter, 1/4" Coupler
  • Item Portable Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.