Navigation Menu New

Access My Account, Order History, Lists and more here.

53WH73 59502 UNSPSC # 24112401

Vehicle Cargo Carrier, Steel, Black, 10.5 cu ft

  • Item # 53WH73
  • Mfr. Model # 59502
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Vehicle Cargo Carrier, Steel, Black, 10.5 cu ft

  • Item # 53WH73
  • Mfr. Model # 59502
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Vehicle Cargo Carrier
  • Color Black
  • Overall Width 56 in
  • Overall Depth 23 in
  • Overall Height 5 1/4 in
  • Storage Capacity 10.5 cu ft
  • Gauge 0.125
  • Body Material Steel
  • Features Powder Coated Finish, 600 lb Capacity
  • Weather Resistant Yes
Back to Top