Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ROCKY

Work Boots, Size 9-1/2, Toe Type: Steel, PR

  • Item# 9GAP4
  • Mfr. Model# 6114 SZ 9.5M
  • Catalog Page# 2161
  • Catalog Group# H9511
  • UNSPSC# 46181604
Work Boots, Size 9-1/2, Toe Type: Steel, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $205.71 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with cement construction, these lightweight, flexible, full-grain leather work boots have a removable polyurethane cushion insole, a TPU shank, and a wide toe box. The EVA midsole and MobiLite rubber outsole provide comfort, and the outer sole is oil and slip resistant. The high-abrasion heel counter reinforces support and fit.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 9-1/2
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Polyurethane
  • Shank Material Steel
  • Midsole Material EVA and Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Removable Polyurethane Cushion
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 46reviewers.
Rated 5 out of 5 by wide toe and lighter than most I have been wearing this same model book now for about 10 to 12 years. I work in the construction industry as an inspector. For me the laces wear out just before the boot does. July 6, 2016
Rated 4 out of 5 by Very comfortable shoes I use Rocky boots for hunting and my work boots. They are very comfortable and durable. However this last pair that I purchased in May is not holding up as well. the sole is coming apart. July 1, 2016
Rated 5 out of 5 by 3 years old and still going strong I bought these boots three years ago. In that time they have had oil and coolant dropped on them when I worked as a mechanic. Now I use them as my motorcycle boots. After riding through what seemed like a hurricane and getting them completely soaked, I am cleaning them for the first time. These boots are STILL in great condition. The Rocky boots I was issued in the Army never disappointed me and that is why I bought these. Still satisfied to this day. June 2, 2016
Rated 5 out of 5 by Best boots I've ever owned Tried an awful lot of boots before I found these Rockys, wish I'd have tried them first, because nothing else will go on my feet now. Best boots I've ever owned. I'm on like my 5th pair over a 12 year period. May 27, 2016
Rated 5 out of 5 by Great boots Got my last pair under DuPont Chemical plan 9 years ago. Now that I have to pay for them myself, I consider them to be an excellent value May 20, 2016
Rated 3 out of 5 by Cman78 Good boots, I order the wrong size very comfortable boot. April 13, 2016
Rated 5 out of 5 by comfortable right out of the box Fifth pair I have bought and love them only boots that are comfortable right out of the box April 2, 2016
Rated 5 out of 5 by Great boot The boots are really comfortable and well made. This is my 2nd pair of Rocky boots. Love them!! March 28, 2016
  • 2016-07-23 T02:07:41.360-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_46, tr_46
  • loc_en_US, sid_9GAP4, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.