Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ROCKY

Work Boots, Size 10, Toe Type: Steel, PR

  • Item# 8XAD1
  • Mfr. Model# 6114 SZ 10W
  • Catalog Page# 2161
  • Catalog Group# H9511
  • UNSPSC# 46181604
Work Boots, Size 10, Toe Type: Steel, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $205.71 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your feet comfortable, safe, and dry in this 6”H work boot that is lightweight and flexible. Made with crazy horse full-grain leather with a wide toe cap that is larger than the standard toe cap providing more room for toes to flex and bend. Rocky® Waterproof System guarantees your feet will remain dry in most types of wet conditions. Additional comfort features include removable polyurethane cushioned insole, full-length compressed and cushioned EVA midsole, MobiLite outsole for sure footing, and TPU shank that stabilizes boot. Lightweight, flexible cement construction uses strong adhesives to bind upper and outsole together.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 10
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Polyurethane
  • Shank Material Steel
  • Midsole Material EVA and Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Removable Polyurethane Cushion
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.8 out of 5 by 50reviewers.
Rated 5 out of 5 by have been buying this same boot for the last 9 years....if that doesn't say it nothing does ..... September 9, 2016
Rated 5 out of 5 by Best boot ever made I have been buying these boots for about the last 20 years. I get about 4-5 Years of use and I beat them up really good working construction and around the house. . They are the most comfortable boot right out of the box from day 1 to the day I retire them. I can't say enough about the quality and comfort. I will soon retire from 26 plus years of being a firefighter and I wished that rocky would have offered them in black. They would have been a perfect boot to wear on duty saving lives. If you buy these boots you will not be disappointed. August 22, 2016
Rated 5 out of 5 by Long Lasting and Comforable I wear these for work which means I am in them an average of 5 days a week for about 10 hours a day. I have worn these for just over a year now and they are outstanding. Mine are just about worn out now but I will replace them with the same exact pair. August 8, 2016
Rated 5 out of 5 by Secure and Comfortable My son wears this boot and nothing else! He is sold on the support, secure treads and comfortable fit. Great job Rocky--he is hard to impress! July 19, 2016
Rated 5 out of 5 by wide toe and lighter than most I have been wearing this same model book now for about 10 to 12 years. I work in the construction industry as an inspector. For me the laces wear out just before the boot does. July 6, 2016
Rated 4 out of 5 by Very comfortable shoes I use Rocky boots for hunting and my work boots. They are very comfortable and durable. However this last pair that I purchased in May is not holding up as well. the sole is coming apart. July 1, 2016
Rated 5 out of 5 by 3 years old and still going strong I bought these boots three years ago. In that time they have had oil and coolant dropped on them when I worked as a mechanic. Now I use them as my motorcycle boots. After riding through what seemed like a hurricane and getting them completely soaked, I am cleaning them for the first time. These boots are STILL in great condition. The Rocky boots I was issued in the Army never disappointed me and that is why I bought these. Still satisfied to this day. June 2, 2016
Rated 5 out of 5 by Best boots I've ever owned Tried an awful lot of boots before I found these Rockys, wish I'd have tried them first, because nothing else will go on my feet now. Best boots I've ever owned. I'm on like my 5th pair over a 12 year period. May 27, 2016
  • 2016-09-28 T18:32:02.356-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_50, tr_50
  • loc_en_US, sid_8XAD1, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.