Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ROCKY

Work Boots, Size 10-1/2, Toe Type: Composite, PR

  • Item# 12W199
  • Mfr. Model# 6167 10.5 W
  • Catalog Page# N/A
  • Catalog Group# G8753
  • UNSPSC# 46181604
Work Boots, Size 10-1/2, Toe Type: Composite, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $156.05 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 10-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Black
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Polyurethane
  • Shank Material Rubber
  • Midsole Material EVA and Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Rocky Airport Footbed
  • Non Metallic Upper No
  • Max. Heat Rating 500 Degrees F
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6167
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05 I/75 C/75 EH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 7reviewers.
Rated 5 out of 5 by Finally someone makes a boot for people on there feet a lot. EXCELLENT CUSHIONING!!!!!!! You keep making them ill keep buying them!! I have planter fasciitis and my feet feel great in alpha force boots. June 17, 2015
Rated 5 out of 5 by solid boot ! These boots are giving by Waste management to all attendees in their training program . They've held up great thus far .. February 22, 2015
Rated 4 out of 5 by Almost there... I love my Rockys....but the waterproof is a bit of a stretch...I know these are set for "duty'' but I didn't realize a Production Kitchen and a motorcycle would give them a run for there money. I guess none of these people have been on bike in the rain or had to hose off a floor. They lasted my average of 6 months, which between de-greasers and Minnesota weather isn't bad, but they aren't anywhere near indestructible. January 16, 2015
Rated 5 out of 5 by Awesome boot This is my third pair of these boots. A great product that holds up to whatever I throw at them! October 11, 2014
Rated 5 out of 5 by Great Everyday Working Shoe I purchased this shoe after one of my students in my Welding program told me how comfortable the shoe was. I had a hip replacement after an injury I sustained in Iraq so I needed a shoe that I could wear all day, while standing on concrete when I teach and this boot is by far one of the best boots I have ever worn. August 5, 2014
Rated 3 out of 5 by Comfortable boot This boot is really comfortable, although It is not really waterproof. I walked through wet areas and after the 3rd or 4th time my feet began to get wet. If you are not planning to walk through wet areas, this is a great boot. April 30, 2014
Rated 5 out of 5 by comfortable all day! This is the third pair I have bought. nothing better for being on your feet all day. April 6, 2014
  • 2015-09-08T19:45:15.627-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_12W199, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.