Skip Content

 
ROCKY

6" Steel Toe Work Boots, Style Number 6114

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Gender Men's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Brown 
  • Toe Type Steel 
  • Waterproof Yes 
  • Color Brown 
  • Completely Non Metallic No 
  • Non-Marking Sole No 
  • Static Dissipative No 
  • Electrical Hazard Rated Yes 
  • Conductive No 
  • Puncture Resistant Insole No 
Footwear Style
Please Select
Size
Please Select
Footwear Width
Please Select
Insulated
Please Select
Height
Please Select
Manufacturers Suggested Sole Slip Rating
Please Select
Chemical Resisting Sole
Please Select
Metal Chip Resisting Sole
Please Select
Ninety Degree Heel
Please Select
Wide Toe Cap
Please Select
Removable Insole
Please Select
Max. Heat Rating
Please Select
Waterproof Type
Please Select
Style Number
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
49 Products
Compare /
Item #
Mfr.
Model #
Footwear Style
Size
Footwear Width
Insulated
Height
Manufacturers Suggested Sole Slip Rating
Chemical Resisting Sole
Metal Chip Resisting Sole
Ninety Degree Heel
Wide Toe Cap
Removable Insole
Max. Heat Rating
Waterproof Type
Style Number
Price
Qty
Please use Qty box to add item(s) to cart.
6114 SZ 10M
6" Work Boot
10
M
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6114 SZ 10W
6" Work Boot
10
W
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 10.5 MED
6" Work Boot
10-1/2
M
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $174.25 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 10.5M
6" Work Boot
10-1/2
M
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 10.5 WIDE
6" Work Boot
10-1/2
W
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $174.25 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 10.5W
6" Work Boot
10-1/2
W
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 11 MED
6" Work Boot
11
M
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $174.25 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 11M
6" Work Boot
11
M
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 11 WIDE
6" Work Boot
11
W
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $195.00 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 11W
6" Work Boot
11
W
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 11.5 MED
6" Work Boot
11-1/2
M
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $174.25 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 11.5M
6" Work Boot
11-1/2
M
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 11.5 WIDE
6" Work Boot
11-1/2
W
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $174.25 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 11.5W
6" Work Boot
11-1/2
W
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 12 MED
6" Work Boot
12
M
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $174.25 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 12M
6" Work Boot
12
M
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6114 SZ 12W
6" Work Boot
12
W
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 13 MED
6" Work Boot
13
M
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $195.00 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 13M
6" Work Boot
13
M
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 13 WIDE
6" Work Boot
13
W
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $195.00 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 13W
6" Work Boot
13
W
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6114 SZ 14M
6" Work Boot
14
M
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 14
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6114 SZ 14W
6" Work Boot
14
W
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 14
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 8 MED
6" Work Boot
8
M
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $171.25 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 8M
6" Work Boot
8
M
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 8 WIDE
6" Work Boot
8
W
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $171.25 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 8W
6" Work Boot
8
W
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6114 SZ 8.5M
6" Work Boot
8-1/2
M
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6114 SZ 8.5W
6" Work Boot
8-1/2
W
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 9 MED
6" Work Boot
9
M
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $174.25 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 9M
6" Work Boot
9
M
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 9 WIDE
6" Work Boot
9
W
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $195.00 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 9W
6" Work Boot
9
W
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6701 9.5 MED
6" Work Boot
9-1/2
M
No
6"
Best
Yes
No
Yes
No
Yes
572 Degrees F
Rocky Waterproof
6701

$95.76 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $95.76 / pair

Price $195.00 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6701
6114 SZ 9.5M
6" Work Boot
9-1/2
M
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6114 SZ 9.5W
6" Work Boot
9-1/2
W
No
6"
Good
Yes
No
Yes
Yes
Yes
Not Specified
Rocky Waterproof
6114

$205.71 / pair

Enter location to check availability
Catalog Page #  2161 

Price $205.71 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Waterproof Type Rocky Waterproof
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6114
6224 SZ 10 M
8" Work Boot
10
M
No
9"
Best
No
Yes
Yes
No
Yes
572 Degrees F
Gore-Tex
6224

$127.68 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $127.68 / pair

Price $199.25 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 9"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Gore-Tex
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6224
6224 SZ 10 W
8" Work Boot
10
W
No
9"
Best
No
Yes
Yes
No
Yes
572 Degrees F
Gore-Tex
6224

$127.68 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $127.68 / pair

Price $203.50 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10
  • Footwear Width W
  • Waterproof Yes
  • Insulated No
  • Height 9"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Gore-Tex
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6224
6224 SZ 10.5 M
8" Work Boot
10-1/2
M
No
9"
Best
No
Yes
Yes
No
Yes
572 Degrees F
Gore-Tex
6224

$127.68 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $127.68 / pair

Price $199.25 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 9"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Gore-Tex
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 6224
6224 SZ 11 M
8" Work Boot
11
M
No
9"
Best
No
Yes
Yes
No
Yes
572 Degrees F
Gore-Tex
6224

$127.68 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $127.68 / pair

Price $199.25 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11
  • Footwear Width M
  • Waterproof Yes
  • Insulated No
  • Height 9"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Heel Height 1" or Greater
  • Waterproof Type Gore-Tex
  • Upper Boot Materia