Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ROCKY MOUNTAIN TWIST

High Speed Steel Threaded Shank Drill Bit, Wire, #40, 0.0980 Decimal Equivalent

  • Item # 52NX43
  • My Part #
  • Mfr. Model # 953HS40VS
  • Catalog Page # N/A
  • UNSPSC # 27112801
High Speed Steel Threaded Shank Drill Bit, Wire, #40, 0.0980 Decimal Equivalent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.15 / each

Shipping: pkg of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Bit Grouping Threaded Shank Drill Bit
  • Item Threaded Shank Drill Bit
  • Drill Bit Dimension Type Wire
  • Drill Bit Size #40
  • Decimal Equivalent 0.0980
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Shank Size 1/4"-28
  • Flute Length 1/4"
  • Overall Length 13/32"
  • Cutting Direction Right Hand
  • Application For Aviation
  • Depth:Dia. Ratio 1xD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.