Skip Content

NC
ROCKY

9"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 13W

  • Item # 34AD82
  • My Part #
  • Mfr. Model # FQ0006486
  • Catalog Page # N/A
  • Catalog Group # H9198
  • UNSPSC # 46181604
Work Boots,13,W,Brown,Steel,Mens,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $182.99 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Men’s 8”H insulated waterproof boots are built tough with a full-grain leather and nylon upper with waterproof breathable membrane lining. Rocky® Waterproof System guarantees your feet will remain dry in most types of wet conditions. Thinsulate® insulated lining helps keep feet warm in cold conditions. Additional comfort features include removable cushioned insole, EVA cushioned midsole, and rugged rubber outsole.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 13
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated Yes
  • Insulation Type Thinsulate(R)
  • Insulation Weight 600g
  • Waterproof Yes
  • Waterproof Type Gore-Tex(R)
  • Color Brown
  • Height 9"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Nylon Mesh
  • Shank Material Steel
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Terra Suspension
  • Non Metallic Upper No
  • Max. Heat Rating 482 Degrees F
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Leather/Nylon
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0006486
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


8 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 13W is rated 4.3 out of 5 by 14.
Rated 5 out of 5 by from I love this boot, this is my 6 pair I work outside all day it keep my feet nice and warm
Date published: 2018-02-20
Rated 5 out of 5 by from Great boot sturdy Glad i bought this boot wish to see the ironclad boot again
Date published: 2018-01-25
Rated 5 out of 5 by from Rugged boots for work Bought these for my husband, he loves them they will replace the current pair of Rocky boots he has been wearing for the last 2 years. Gret construction tough boots.
Date published: 2017-12-29
Rated 2 out of 5 by from uncomfortable i always buy rocky 6114 they are great , I bought these for a cold weather boot, my feet could not take it ,they hurt the balls of my anckles and rubbed my legs raw at the top of the boot I had to quit wearing them
Date published: 2017-12-21
Rated 5 out of 5 by from Best boot for the money Very good boot,that holds up to abuse of my work place,Logging. Only one thing is that these Boots are 600 grams ,and hot during the summer months.
Date published: 2017-07-08
Rated 5 out of 5 by from Great Boot Been purchasing Rocky boots for 20 plus years. These boots are no different. Same great quality and fit. I work in all kinds of weather and Rocky boots are one of the few that I can get 5 years or more of use out of. Just remember one thing, the Thinsulate liner makes the boot snug so you may need to order a wider size than normal.
Date published: 2016-12-28
Rated 1 out of 5 by from Not the Rocky Boots of Old Have been buying Rocky boots for years and years and years. This boot does not meet the expectation of a quality boot, especially at its high price point. Tongue wont stay in boot, so lacing is difficult. Lace hooks at top are so far open the wont hold the shoelace in place, so lacing is VERY difficult. Steel toe is VERY POORLY DESIGNED! Once the boot was broken in, the steel toe will rub hard, to the point you will not be able to wear the boots.
Date published: 2016-12-27
Rated 3 out of 5 by from Did not fit Rating is based on THIS experience. I always try to buy Rocky boots when I need new ones. The are comfortable, very well built, and last for years. But for the second time in 2 years I have had to buy another brand because Rocky does not make what I need (waterproof, insulated, safety toe) in a boot that fits my foot. I tried on a 10.5 extra wide in a different model (not insulated) and it fit perfect. The store did not have what I needed, so I ordered this boot online in the same size. The length, compared with my old boots, appeared good; but it was so narrow I could not get my foot in the boot. To get a boot in this model wide enough I would have had to get it so long it would have been loose on my foot. This is an industry-wide problem. Sizes mean nothing but a way to compare one boot to another in the exact same model; there is no relation between any actual measurement and a boot size. They accepted the return and refunded my money without any problems (this is important too).
Date published: 2016-12-15
  • y_2018, m_5, d_21, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_34AD82, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.