Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ROCKY

9"H Men's Work Boots, Composite Toe Type, Leather and Nylon Mesh Upper Material, Black, Size 10W

  • Item # 12Y933
  • My Part #
  • Mfr. Model # 6173 10 W
  • Catalog Page # N/A
  • Catalog Group # G8754
  • UNSPSC # 46181604
9"H Men's Work Boots, Composite Toe Type, Leather and Nylon Mesh Upper Material, Black, Size 10W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.29 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ROCKY® men's 8"H safety work boots are lightweight lace-up boots with a full-grain leather and 1000-denier nylon upper. Nonmarking RigiTrac™ molded EVA/rubber outsole is oil-and slip-resistant. Nonmetallic stabilizer. Waterproof boots with composite toe.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 10
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Georgia Boot Waterproof
  • Color Black
  • Height 9"
  • Metatarsal System No
  • Footwear Closure Type Front Lace and Side Zipper
  • Liner Material Textile
  • Shank Material Rubber
  • Midsole Material EVA, Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Rocky Airport Footbed
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type Plastic
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0006173
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


8 In H Men's Work Boots, Composite Toe Type, Leather and Nylon Mesh Upper Material, Black, Size 10W is rated 4.3 out of 5 by 100.
Rated 5 out of 5 by from Working Man’s Boot This is the third pair of Rocky boots that I have purchased.They are made for ease of putting on, comfortable, durable, and have a good appearance for a semi-professional environment.
Date published: 2018-07-08
Rated 5 out of 5 by from Feels like a pair of running shoes! Very light! I've owned 3 pairs of this boot and a couple other styles from Rocky. I've loved them all! I'm very hard on my footwear and these take it well. They are true to size with no break-in required. Because the tongue is sewn to the upper, they are extremely waterproof. I've worn them in water above the top of the collar and my feet stayed dry, but I also wear them tight. I've worn Rocky since I found my 1st pair in 2007 and they have proven themselves to be a great boot again and again. TIP: If you have a hard time getting them as tight as you prefer, the them snuggly with the zipper open. Then close the zipper. Repeat the process and adjust as needed. Once you get them just right, all you will have to do is use the zipper to get them on or off.
Date published: 2018-07-03
Rated 5 out of 5 by from Love these boots. This is my second pair of these. Great looking boot, love the zipper, love the way they feel, and they last really well even in a work environment.
Date published: 2018-05-15
Rated 4 out of 5 by from Good so far The old model of this boot was great. I work in a machine shop and deal with a lot of oils and steel chips. The sole is only about half wore but the uppers are coming apart after 3 years. That is a great boot in my book. The new boots seem like they have a different insole that is not as comfortable as the old one. Apart from that, these are by far the best work boots I've owned, which has been quite a few. Would have been 5 stars except for the insole change.
Date published: 2018-05-03
Rated 4 out of 5 by from Good quality with some caveats Rocky boots last a very long time for me, upwards to 4 years of daily use in my past experience. I wear boots in an office environment (ironically) and go for the AlphaForce, because it is easy to put on and remove as I need and it is black and professional looking. It goes well with my slacks, but are also great outdoor footwear.I do have a problem with the comfort of the Composite Toe version of this boot specifically though, which I purchased out of safety requirements in the workshop of my workplace. This is the second one I have purchased trying to figure out what works for me, and I am glad I've gone on this "adventure" as I've learned a lot about my foot in the process. My first one was a size 9M (mens), and I discovered very quickly that it was too large for me. As the boot folds when I walk forward, the composite toe edge pushes against the top of my foot, and actually started causing some pretty serious damage as I was trying to "break in" the boots. The boots ended up breaking me. This made me evaluate my previous boots (my last pair being a cheaper brand from a low end sports outlet) which were also size 9m. While my previous pair did have a different internal size to Rocky, those too were too big upon research, and I have discovered that I am likely closer to a 8 wide...So, now I have 9M boots that I cannot use and will resell used localy... buyers remorse, I do not blame Rocky for not knowing my foot size.I then purchased 8 wides from Rocky to try, and it IS better, but the break in process has been unnecessarily difficult for me.Firstly, the back edge above the heel of the boot where the substrate ends at the length of the back created an edge which irritates my heal as I walk. I have been wearing moleskin for weeks now to help me break it in, and I have tried to smooth it out through other methods. I consider this edge to be a flaw in the boot, and I do blame Rocky for it, but in the process of dealing with all of this I discovered that I probably have developed Haglund's Deformity (and possibly Bursitis) through my many years of wearing boots that were ill fitted... this has likely exagerated the effect of the edge.Secondly, as I have worn these boots for many weeks now, the fold where the hard-toe bends into my foot has become a minor issue again, but I feel that the leather that is the actual material that is folding down and touching the top of my foot will soften over time and will be less of an issue when all is said and done. This is likely a problem with hard toed boots in general, but I wouldn't really know seeing as these are my first experiences with it. I feel this could have been mitigated better by Rocky if they had tapered the hard toe box up a bit, or shaped the edge different, in a way that promotes the leather to fold in a way that does not invade the foot so aggressively.Thirdly, the shoe strings have a black outside shell, but the core is neon-colorful. Why? This is such a weird choice by Rocky... and only brings unnecessary attention and color to the laces through normal tightening...Fourthly, my toe next to the pinky to on my right foot has begun to rub unpleasantly against the top-side of the toe box... I've avoided blisters so far, but this one may be what stops me from keeping these boots. I will evaluate my arch to see if my foot is improperly flat, and will compensate as needed with an arch lining or Plantar Fasciitis compression foot sleeves to see if it helps, but if this keeps rubbing the way it is, I will have to pursue other brands of hard-toed boots... or abandon hard toes entirely.Overall, I give 4 stars because the boot liner on the bottom is comfortable and provides good support, and the overall quality is as solid as I expected. The fact that I have fitting issues is my own fault, but I'm getting tired shelling out a hundred dollars for each trial of a boot (over such a short period of time) that I know will last many, many years. I'm afraid to try 8.5 wides because of my experience with how badly the 9s hurt the top of my foot (it felt like it was breaking my toes), and I feel that it would be too large overall anyways. Buyers remorse mostly, but I really am trying to make these work.
Date published: 2018-04-25
Rated 2 out of 5 by from After two weeks boot peeling off. Thought they were to be wide but with the narrow heel they are very tight. Not as comfortable as most rocky boots. Also the the rubber is coming off the front after only two weeks.
Date published: 2018-04-22
Rated 5 out of 5 by from Comfortable Boot This is the second pair of Rocky Alphas I purchased I do alot of activity outside with my job. They keep your feet dry and warm in cold / wet temps also the wick moisture from your feet after wearing all day and in extreme temps they are the most comfortable Boot I ever worn with an exception the liners tear after long normal use exposing the fiberglass lining. I will purchase again even when liners tear.
Date published: 2018-04-19
Rated 5 out of 5 by from Love them! I am a correctional officer in Wisconsin who is constantly on his feet and have had a pair of these boots for a little over 1.5 year and they are just now getting somewhat wore out (but should last another 6 months to a year) so I am ordering my second pair before they decide to discontinue them for some odd reason. These boots are very comfortable for even 16 hour shifts, are warm with a decent pair of socks (even outside all day in the 'lovely' Wisconsin winters), are actually waterproof as they claim (I can stomp through puddles and snow all day and my feet stay dry), and they take a nice shine and look great all around. I highly recommend these boots.
Date published: 2018-04-14
  • y_2018, m_7, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_100
  • loc_en_US, sid_12Y933, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.