Skip Content

C3
ROCKY

9"H Men's Work Boots, Composite Toe Type, Leather and Nylon Mesh Upper Material, Black, Size 9M

  • Item # 12W246
  • My Part #
  • Mfr. Model # 6173 9 M
  • Catalog Page # 1796
  • Catalog Group # G8754
  • UNSPSC # 46181604
Work Boots,9,M,Black,Composite,Mens,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.29 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.59 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ROCKY® men's 8"H safety work boots are lightweight lace-up boots with a full-grain leather and 1000-denier nylon upper. Nonmarking RigiTrac™ molded EVA/rubber outsole is oil-and slip-resistant. Nonmetallic stabilizer. Waterproof boots with composite toe.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 9
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Georgia Boot Waterproof
  • Color Black
  • Height 9"
  • Metatarsal System No
  • Footwear Closure Type Front Lace and Side Zipper
  • Liner Material Textile
  • Shank Material Rubber
  • Midsole Material EVA and Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Rocky Airport Footbed
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type Plastic
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0006173
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


8 In H Men's Work Boots, Composite Toe Type, Leather and Nylon Mesh Upper Material, Black, Size 9M is rated 4.2 out of 5 by 70.
Rated 5 out of 5 by from love the side zipper Have repeatedly bought these boots for my boys. They love the fit and comfort
Date published: 2017-10-12
Rated 4 out of 5 by from holds up to concrete steel jet fuel and hydraulic i bought these boots 6 months ago have traveled the world with them and abused them in every way. they are holding up great.
Date published: 2017-10-11
Rated 5 out of 5 by from Worth the money This is my second pair of these boots and I love them. I will never order any other brand. Comfortable and last forever. Working on an ambulance they see and go through a lot, they're durable and tough.
Date published: 2017-10-06
Rated 5 out of 5 by from The boots i have always been looking for!! I bought this pair of boots because after extensively looking for excellent quality boots i finally found a quality company that backs their products and helps you answer any questions you have. I purchased these boots for safety and comfort and waterproofing and these boots are superior above the rest. Since i have tried 5.11 and Bates and the bottom sole just fell off the boots within 2 months. But not Rocky they are very solid boots stiching much better than competitors by far because I'm a security guard and i walk several miles a day and wear them for more than 8 hours a day and these boots hold up great. I like the side zip because its very secure and ease of putting boots on in a hurry very secure and no trouble at all Get these boots today you won't be disappointed.
Date published: 2017-10-06
Rated 5 out of 5 by from I love your boots they are comfortable and durable for my line of work
Date published: 2017-10-06
Rated 5 out of 5 by from Great boots They are one of the most comfortable boots I've ever had. Wearing all day long with no problems
Date published: 2017-10-05
Rated 5 out of 5 by from Good Boot! So far these boots have been very good boots for my guys!
Date published: 2017-10-05
Rated 4 out of 5 by from good boot boot delivered on time.seems to be all as advertised.
Date published: 2017-10-02
  • y_2017, m_11, d_17, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_70
  • loc_en_US, sid_12W246, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.