Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ROCKY

8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 11W

  • Item # 8YGH2
  • My Part #
  • Mfr. Model # 6693-11W
  • Catalog Page # N/A
  • Catalog Group # E6962
  • UNSPSC # 46181604
8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 11W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with Goodyear™ welt construction, these steel-toe work boots feature a bridle leather upper, a removable Rocky Airport footbed, a rubber outsole, a steel shank, and a Rocky waterproof system.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 11
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Brown
  • Height 8"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Polyurethane
  • Shank Material Steel
  • Midsole Material EVA, Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Rocky Airport Footbed
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0006693
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 4.7 out of 5 by 6reviewers.
Rated 5 out of 5 by Nice boots Good comfortable boots. Waterproof yet breathable. June 11, 2015
Rated 5 out of 5 by Sturdy. Comfortable. Solid boot. I bought my first pair of Ironclads two years ago. Fell in love with them. Haven't worn another boot since. This is my second pair. Money well spent! June 5, 2015
Rated 5 out of 5 by great work boot I bought them yesterday and I'm very impressed already January 18, 2015
Rated 4 out of 5 by Awesome boots These boots are awesome. They are true to size. I wear a 14 wide and they fit great. I work in the airline industry and I am on the tarmac all day. Boots are hard to find in my size. A little stiff brand new but that's expected when new. I would by another pair. December 29, 2014
Rated 5 out of 5 by Trucking with this boot was great I bought this boot two years ago. Work for me is 500 miles a day with 4 or more trailer drop and hooks. In and out of the trailer and navigating many types of yard surfaces including one where water is usually 4 inches or more of rain or mucky melting snow. I never got so much as a wet toe. After two years the uppers are fine and the the boot is still waterproof. The clutch foot tread has worn to the point where I am replacing them with the exact same boot before the coming winter. This old pair will serve around the house just fine for another two years I bet. November 6, 2014
Rated 4 out of 5 by great warehouse boot Bought this boot last year for work in warehouse from my local supplier and give it a solid 3-4 stars. Very comfortable when working on concrete floors for 12 hour shifts. Only thing preventing a higher rating is the traction. Tread is lacking when things get messy, I live in Central New York and the transition fromtruck to work site was treacherous with our snow! Overall excellent indoor, or good weather boot ! March 24, 2014
  • 2015-09-08T19:47:15.376-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_8YGH2, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.