Skip Content
NC
ROCKY

8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2M

  • Item # 8UYR9
  • Mfr. Model # 6693-8.5M
  • Catalog Page # N/A
  • Catalog Group # E6962
  • UNSPSC # 46181604
8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $174.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.2 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with Goodyearâ„¢ welt construction, these steel-toe work boots feature a bridle leather upper, a removable Rocky Airport footbed, a rubber outsole, a steel shank, and a Rocky waterproof system.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Brown
  • Height 8"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Polyurethane
  • Shank Material Steel
  • Midsole Material EVA and Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Rocky Airport Footbed
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0006693
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


8 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Bridle Brown, Size 8-1/2M is rated 4.5 out of 5 by 17.
Rated 5 out of 5 by from Husband loves his new boots My husband loves his boots! The insole is his favorite thing. But he appreciates the sewn feature of the boots.
Date published: 2017-04-25
Rated 5 out of 5 by from Very Nice! I bought these boots about 3 months ago and They are still very comfortable. They are very stiff when new but break in very nicely. I oil the leather once a month and they just get better and better the more i wear them.
Date published: 2017-03-17
Rated 3 out of 5 by from Not the greatest boot I had a pair of these when I first started working on cranes about 2 years ago. The tongue/upper area had some mis-stitching or something going on with it, where it would dig into my leg. I had to cut and modify this area in order to make it comfortable to wear. The soles were comfortable, but didn't hold up very well to the torture I put them through of climbing up and down on the equipment. Plus this is a heavy work boot. I have worn other brands of steel toes that did not weigh as much as these do. Rocky makes better work boots than this model.
Date published: 2016-11-10
Rated 4 out of 5 by from Good all around boot These are my 2nd pair and are very good boots. The only complaint is when they shipped them the uppers/neck of the boots where deformed so it took a week or so to feel comfortable and reform.
Date published: 2016-10-12
Rated 5 out of 5 by from Excellent as usual!! very comfortable, well made, great fit. It's my opinion that these boots are perfect!
Date published: 2016-08-16
Rated 5 out of 5 by from 1 year later I've had these boots for over a year, working 10-12 hours a day 5-7 days a week. I work in the elements. I have tromped through water, been on ladders for hours of the day with no arch pain, rested heavy objects on them, and put them through a good bit of everything. They still do not leak water, they are still comfortable, they have not torn at any seams and keep my feet happy. I would buy these again without hesitation and would highly recommend them to friends and coworkers. I had to replace the laces today but that is expected. They do not have to be broken in like some other boots.
Date published: 2016-08-12
Rated 4 out of 5 by from Great. Work boot Second pair , very happy with these boots , this pair seems to be sized smaller than last pair
Date published: 2016-07-06
Rated 5 out of 5 by from Great quality boot My only complaint with these boots is that they took forever to break in. After two weeks I thought about returning them because the leather uppers were digging into my ankle so badly that I had bruises. I kept wearing them because of all of the good reviews. At about 3-4 weeks of wear they just kind of conform to your foot. Now at 8 months they are the most comfortable shoe I own period. After a weekend of wearing tennis shoes my feet actually feel good slipping into these work boots. I can work an 8 hour shift on my feet and keep them on after work until I go to sleep and they are still comfortable. Not to mention that they are holding up great and if I cleaned them they'd probably look new. I will be replacing these with a pair of the same boots when these finally wear out.
Date published: 2016-04-22
  • y_2017, m_8, d_8, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_17
  • loc_en_US, sid_8UYR9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.