Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ROCKY

8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 11-1/2W

  • Item # 8T515
  • My Part #
  • Mfr. Model # 6693-11.5W
  • Catalog Page # N/A
  • Catalog Group # E6962
  • UNSPSC # 46181604
8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 11-1/2W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.6 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with Goodyearâ„¢ welt construction, these steel-toe work boots feature a bridle leather upper, a removable Rocky Airport footbed, a rubber outsole, a steel shank, and a Rocky waterproof system.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 11-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Brown
  • Height 8"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Polyurethane
  • Shank Material Steel
  • Midsole Material EVA and Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Rocky Airport Footbed
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0006693
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


8 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Bridle Brown, Size 11-1/2W is rated 4.5 out of 5 by 30.
Rated 5 out of 5 by from Great work boots I purchased these for my husband! It was really great to get these in a wide width as they fit his feet so much better!
Date published: 2018-04-03
Rated 5 out of 5 by from Good buy Good quality boots, this style a little heavier than previous purchases but all in all, a good boot for my welding job. I even got my son wearing this brand of boots for his job also..great purchase
Date published: 2018-03-25
Rated 5 out of 5 by from Great product. Great product. Was completed and shipped fast.xxxx
Date published: 2018-03-13
Rated 5 out of 5 by from Best work boots My husband has been buying these boots for years. He is in the construction industry. When concrete pumping, the boots are guaranteed waterproof. He says they're comfortable and meet all safety standards. He even wears them in the snow and foot inside completely dry. They look nice too.
Date published: 2018-03-02
Rated 5 out of 5 by from Only boots my husband will wear I have purchased many pairs of Rocky Boots. It's the only brand I will wear. I work as a lumber grader, on my feet 9 hours a day, so has to have the best boots I can find. I'm sure I will always purchase Rocky's. Awesome boots.
Date published: 2018-01-26
Rated 5 out of 5 by from Bought them for my bf for Christmas. He loves them.
Date published: 2017-12-29
Rated 5 out of 5 by from Bought these for my son in law for Christmas n he was very happy with them
Date published: 2017-12-27
Rated 5 out of 5 by from Stands up to harsh conditions I bought these for my son, this is his third pair. He loves them, they can take a beating and stay wearable. Only boots my family buys !
Date published: 2017-11-10
  • y_2018, m_7, d_17, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_30
  • loc_en_US, sid_8T515, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.