Skip Content

TP
ROCKY

8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2W

  • Item # 8GL42
  • My Part #
  • Mfr. Model # 6693-8.5W
  • Catalog Page # N/A
  • Catalog Group # E6962
  • UNSPSC # 46181604
Work Boots,8-1/2,W,Brown,Steel,Mens,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with Goodyearâ„¢ welt construction, these steel-toe work boots feature a bridle leather upper, a removable Rocky Airport footbed, a rubber outsole, a steel shank, and a Rocky waterproof system.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Brown
  • Height 8"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Polyurethane
  • Shank Material Steel
  • Midsole Material EVA and Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Rocky Airport Footbed
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0006693
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


8 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Bridle Brown, Size 8-1/2W is rated 4.3 out of 5 by 23.
Rated 5 out of 5 by from Stands up to harsh conditions I bought these for my son, this is his third pair. He loves them, they can take a beating and stay wearable. Only boots my family buys !
Date published: 2017-11-10
Rated 1 out of 5 by from Awful boot These boots are wildly uncomfortable. I double checked the sizing and everything was correct but they absolutely killed my feet. I broke them in for a few days before heading to work in them and they left me miserable at the end of the day. The soles feel like they are made of steel and put an odd pressure on the back of my heel. I had no choice but to wear them all week as I was working remotely so now I have no chance of being able to return them. I do NOT recommend these boots under any circumstances.
Date published: 2017-11-03
Rated 5 out of 5 by from Great for all around seasons, and the work place! Great fit! I have enjoyed this brand for nine years,
Date published: 2017-10-05
Rated 5 out of 5 by from Greatest Boots Ever Before going with Rocky, I had Redwings and unfortunately for what I paid they didn't last 6 months and then they wouldn't warranty them! I've had my Rockys for almost a year and u love them. Sometimes I come home and forget to take them off because they're so comfortable!!!
Date published: 2017-10-05
Rated 4 out of 5 by from Not a bad boot width little narow buy wider to give a better fit
Date published: 2017-10-05
Rated 3 out of 5 by from OK overall, but the lace hooks are really bad As in the title... the lace hooks on these boots are WAY too shallow. The boots are CONSTANTLY coming unlaced at the top - not an issue I've ever had with Rocky products before. But it's incredibly frustrating, and I've not found a solution that works (other than maybe using really long dress shoe laces - which is a bad idea for obvious reasons). I'm really frustrated and disappointed in that - if the hooks were deeper and actually held the laces in place, these would be great boots - but they just don't work.
Date published: 2017-08-01
Rated 5 out of 5 by from Husband loves his new boots My husband loves his boots! The insole is his favorite thing. But he appreciates the sewn feature of the boots.
Date published: 2017-04-25
Rated 5 out of 5 by from Very Nice! I bought these boots about 3 months ago and They are still very comfortable. They are very stiff when new but break in very nicely. I oil the leather once a month and they just get better and better the more i wear them.
Date published: 2017-03-17
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_23
  • loc_en_US, sid_8GL42, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.