Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ROCKY

6"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Deer Brown Soggy, Size 8-1/2

  • Item # 9UAY3
  • My Part #
  • Mfr. Model # 7114 SZ 8.5W
  • Catalog Page # N/A
  • Catalog Group # E0066
  • UNSPSC # 46181604
6"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Deer Brown Soggy, Size 8-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.14 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Insulated Yes
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Deer Brown Soggy
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Felt
  • Shank Material Steel
  • Midsole Material ASTM
  • Outsole Material Mobilite
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole No
  • Insole System Rocky polyurethane cushion footbed
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cement
  • Heel Height Less Than 1/2"
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0007114
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


6 In H Men's Work Boots, Plain Toe Type, Leather Upper Material, Deer Brown Soggy, Size 8-1/2 is rated 4.7 out of 5 by 56.
Rated 5 out of 5 by from Love the boots I’ve been looking for a quality pair of work boots that are light weight and comfortable for a long time. I finally found them!
Date published: 2018-07-07
Rated 5 out of 5 by from Great boot over the years. Like the boot but unhappy due to lack of response to previous pair that fell apart in less than 2 weeks.
Date published: 2018-07-05
Rated 4 out of 5 by from Ankle support Boots are nice...I like the style and they are comfortable.There a little bit heavy...But Ankle support is good
Date published: 2018-05-19
Rated 5 out of 5 by from he loves them he loves these boots. already shopping for non insulated pair for the summer months.
Date published: 2018-04-13
Rated 4 out of 5 by from Nice boot Purchased a couple months ago. Holding up well. They can get warm and sweaty feet. Completely waterproof so far.
Date published: 2018-04-11
Rated 4 out of 5 by from Very good boots These are comfortable and durable. Very light the fit is good, and the tread doesn’t track mud too bad.
Date published: 2018-04-04
Rated 5 out of 5 by from Lightweight and comfortable Will buy again. My first pair. My wife says I look real good in them and then they come off real easy.
Date published: 2018-03-16
Rated 5 out of 5 by from My Favorite Work Boots for a Long Time Now! I buy a new pair of these about every year or so, they are comfortable and help me get the job done.
Date published: 2018-02-17
  • y_2018, m_7, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_56
  • loc_en_US, sid_9UAY3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.