Skip Content

TP
ROCKY

6"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Deer Brown Soggy, Size 8

  • Item # 9HR53
  • My Part #
  • Mfr. Model # 7114 SZ 8M
  • Catalog Page # N/A
  • Catalog Group # E0066
  • UNSPSC # 46181604
Work Boots,Pln,Ins,Mens,8,Deer Brn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.14 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 8
  • Footwear Width M
  • Insulated Yes
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Deer Brown Soggy
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Felt
  • Shank Material Steel
  • Midsole Material ASTM
  • Outsole Material Mobilite
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole No
  • Insole System Rocky polyurethane cushion footbed
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cement
  • Heel Height Less Than 1/2"
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0007114
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


6 In H Men's Work Boots, Plain Toe Type, Leather Upper Material, Deer Brown Soggy, Size 8 is rated 4.7 out of 5 by 41.
Rated 5 out of 5 by from Very COmfortable! This is the first time I purchased a Rocky product and so far I am very pleased with the fit and the manufacturing.
Date published: 2017-12-01
Rated 5 out of 5 by from I have been in construction for over 40 years, I spend alot of time on my feet I have not been happy with my work boots for quite some time , I tried the rocky boots at the recomendation of one of my employees and very happy I did, they are very comfortable and I am very happy with them, I will be ordering them again. Thanks TD
Date published: 2017-11-21
Rated 4 out of 5 by from Excellent value! I bought these in order to get the wide toe box width that I need. They provide superior comfort and are very durable. I am tough on footwear, but these are lasting about twice the life of other boots that I've used. I'm on my fifth pair now and have my sixth sitting on the shelf waiting. Just wish the sole cushioning didn't collapse after a while. They seem to get tired and start to lean over at around 10 months to a year. The sole itself doesn't wear out, it's the heal support structure.
Date published: 2017-10-06
Rated 5 out of 5 by from Very comfortable Have been wearing them for about 3 months now. They are very comfortable.
Date published: 2017-10-05
Rated 5 out of 5 by from Consistent quality This is my 5th pair over 10 years. I purchase the same boots each time and fit and Last the same as previous pairs. I am done with the cheap boots these boots are worth every penny. They support me and don't break down.
Date published: 2017-09-12
Rated 5 out of 5 by from very comfortable this boot is the most comfortable boot I've ever worn. I have three pairs that I rotate at all times and have been wearing them for over 20 years.
Date published: 2017-09-06
Rated 5 out of 5 by from I'm a farmer best boot I ever wore I bought the pair of boots 3 years ago boots still fit good are waterproof yet and I work on a farm who is the best food I ever want
Date published: 2017-06-26
Rated 5 out of 5 by from Nice work boot! I buy these every year, they hold up to abuse and I usually wear holes through the soles by the end of winter.
Date published: 2017-05-21
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_41
  • loc_en_US, sid_9HR53, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.