Skip Content

NC
ROCKY

6"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Deer Brown Soggy, Size 13

  • Item # 9EZN8
  • My Part #
  • Mfr. Model # 7114 SZ 13M
  • Catalog Page # N/A
  • Catalog Group # E0066
  • UNSPSC # 46181604
Work Boots,Pln,Ins,Men,13,Brown,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.14 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 13
  • Footwear Width M
  • Insulated Yes
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Deer Brown Soggy
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Felt
  • Shank Material Steel
  • Midsole Material ASTM
  • Outsole Material Mobilite
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole No
  • Insole System Rocky polyurethane cushion footbed
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cement
  • Heel Height Less Than 1/2"
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0007114
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Rated 4.7 out of 5 by 10reviewers.
Rated 5 out of 5 by Quality materials and craftmanship I bought my pair a few months ago intending to use them as duty boots on the USS Midway Museum as they have slip-proof soles. They have also served me well in other activities. Roomy toe box is a huge plus. Extremely comfortable fit... right out of the box. August 24, 2015
Rated 3 out of 5 by Great boot Except for........ Everything is good like I have come to expect from Rocky, attractive style and color, very lightweight, laces are nice with cleats at the top for easy on and off. The big Except is the footbed. Unlike every other Rocky I've tried on, the footbed is thin and provides minimal comfort. The cushy super comfortable Rocky footbed I have come to expect is just not there, and is a big disappointment. August 9, 2015
Rated 5 out of 5 by super comfortable i wear them all day almost every i have been buying these bots for the past 5 years they are great and super comfy, i usually wear them out in about a a year sometime a little longer and the old ones end up in my garage and i use the hem when i'm doing yard work and they seem to just last i currently have to old pair in my garage July 4, 2015
Rated 5 out of 5 by great boot I bought my boot 9 months ago had problem with the seam tearing got hold of them took pics send boot back in less in 2 weeks then sent me a replacement they have great customer service I do recommend them this be only company that I will buy boot ever again June 28, 2015
Rated 4 out of 5 by as advertised Fit well out of the box. My custom orthotics fit fine. Plenty of toe room. Pretty warm for summertime wear. June 18, 2015
Rated 5 out of 5 by great grip ligth and comfortable design my friend brought the same boot and I'm glad that I did June 8, 2015
Rated 5 out of 5 by BEST STEEL TOED BOOTS EVER! I have tried Georgia Boot, Red Wing, Timberline, etc. These are by FAR the best boots I have worn. Even after a year of solid use they are still in excellent shape!! August 31, 2014
Rated 5 out of 5 by Best boots ever. Buy them. I have only had 2 pair of these boots. The second pair lasted over 8 years. I cannot believe how comfortable they are. They were abused and never taken care of and they last and last. They have been wet more then they probably should be. I have spilled acid on them. You can dunk your whole for in a puddle and not have to worry about it soaking through. Wore them working at a tree nursery and the steel toe saved me twice. They are also very lightweight for a boot. I will buy these again without hesitation. You should too. August 14, 2014
  • 2015-09-08T19:46:58.928-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_9EZN8, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.