Skip Content
NC
ROCKY

4"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Dark Brown, Size 8-1/2W

  • Item # 9DZG1
  • My Part #
  • Mfr. Model # 6114 SZ 8.5W
  • Catalog Page # 1796
  • Catalog Group # H9511
  • UNSPSC # 46181604
Work Boots,8-1/2,W,Brown,Steel,Mens,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.14 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your feet comfortable, safe, and dry in this 6”H work boot that is lightweight and flexible. Made with crazy horse full-grain leather with a wide toe cap that is larger than the standard toe cap providing more room for toes to flex and bend. Rocky® Waterproof System guarantees your feet will remain dry in most types of wet conditions. Additional comfort features include removable polyurethane cushioned insole, full-length compressed and cushioned EVA midsole, MobiLite outsole for sure footing, and TPU shank that stabilizes boot. Lightweight, flexible cement construction uses strong adhesives to bind upper and outsole together.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Dark Brown
  • Height 4"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Textile
  • Shank Material Steel
  • Midsole Material EVA and Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Removable Polyurethane Cushion
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0006114
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


6 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2W is rated 4.7 out of 5 by 71.
Rated 2 out of 5 by from Lasted 3 months I had these boots almost 3 months and now I have a home in the too of the boot near the tongue. I work in lawn sprinklers they kept my feet dry untill this happened. They feel great on the feet and easy to take on and off. I liked the boots but wished the lasted longer.
Date published: 2017-07-29
Rated 5 out of 5 by from Saved my foot. These boots have always been a good wearing boot from day one without having any "break in time" just put 'em on and go. Then on 6/7/17 I was struck on the back of the right foot by a pipe that came apart when pressured. The impact caused me to need 22 stitches but the Rocky boot was barely scuffed. (I have pics. of injury and boot) I truly believe that had I been wearing a lesser quality boot my injury would have been life altering instead of just a few months of inconvenience. I am still recovering from the injury but new Rocky MobiLites have been ordered. Thank you for a well made boot.
Date published: 2017-07-11
Rated 5 out of 5 by from Best boot ever! I've been buying a pair of these every year for 10 years. They have the most comfortable toe box, hands down. I'm a little rough on the toe
Date published: 2017-07-07
Rated 5 out of 5 by from Third Pair This is my thrid pair of this boot and they are great.
Date published: 2017-07-03
Rated 2 out of 5 by from average Bought 3 months ago. My experience has been that my left boot has been leaving a scar on my foot. I added insoles that reduce odor as the boots get pretty hot on my feet. seem pretty comfortable though but I do not plan to buy these again.
Date published: 2017-05-27
Rated 5 out of 5 by from Great boots I work in the lawn sprinkler field and these boots are very comfortable and keep my feet dry. I walk about 60 to 70 miles a week and are holding up great. Not sure if they will last the season. No boots I have ever had have.
Date published: 2017-05-21
Rated 5 out of 5 by from my husband loves this boot real comfort for those walking all day on the job and they look nice
Date published: 2017-05-19
Rated 5 out of 5 by from great fit Love these boots! lightweight, comfortable,& long lasting.Hope they keep making this style,been wearing them for years.I had both 6" & 8" heights in steel toe both are great.
Date published: 2017-04-14
  • y_2017, m_9, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_71
  • loc_en_US, sid_9DZG1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.