Skip Content

NC
ROCKY

6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Dark Brown, Size 14M

  • Item # 9AAK5
  • My Part #
  • Mfr. Model # 6114 SZ 14M
  • Catalog Page # N/A
  • Catalog Group # H9511
  • UNSPSC # 46181604
6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Dark Brown, Size 14M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $164.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with cement construction, these lightweight, flexible, full-grain leather work boots have a removable polyurethane cushion insole, a TPU shank, and a wide toe box. The EVA midsole and MobiLite rubber outsole provide comfort, and the outer sole is oil and slip resistant. The high-abrasion heel counter reinforces support and fit.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 14
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Rocky Waterproof
  • Color Dark Brown
  • Height 6"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Textile
  • Shank Material Steel
  • Midsole Material EVA and Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Removable Polyurethane Cushion
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.62
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number FQ0006114
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Rated 4.8 out of 5 by 24reviewers.
Rated 5 out of 5 by great boot These boots are a great work boot.Rocky boots are the only boots I can wear to work in. I'm on my feet all day long lots of rocky rough terrain and I can say wearing these rocky boots my feet don't hurt. They look good feel good and make work a lot easier to get through great boots. August 27, 2015
Rated 5 out of 5 by Awesome comfort I bought these boots for my husband because these are his favorite. He works very hard and he says that these boots are the best he's every had. He's tried other Rocky boots, but these are perfect. He buys a new pair every six months. August 10, 2015
Rated 5 out of 5 by Comfortable an durable This is my second pair of this boot an is the only boot I wear to work . My first pair lasted 5 years an the price is very reasonable. August 2, 2015
Rated 5 out of 5 by These Boots Last For Years! You only need to replace the insoles on a regular basis and the strings are long lasting but for some unknown reason they make the strings longer than needed and I always have to tie a double bow. These work boots are very foot friendly, provide good traction, treadwear, and don't look like Herman Munster boots. June 23, 2015
Rated 5 out of 5 by Most comfortable work boot I had a top heavy 600 - 700 lbs rack fall. I jumped out of the way but my foot didn't clear the landing zone. The very top landed on the side of my foot. I had an instant bruise no broken bones. Without the thick sole of this boot it would have shattered my foot without any doubt. These boots were the best work related gear purchase I ever made. June 20, 2015
Rated 5 out of 5 by This is a very good boot! This is my third pair of this particular boot, I have gotten more use out of these boots than any other I have tried. I used to have so much trouble getting a steel toe boot that was comfortable to wear for long hours, also that I can order online and get a boot that fits sent directly to my house is GREAT! June 7, 2015
Rated 5 out of 5 by Toe room and soul Like the extra room in the steel tip and a great cushioned soul April 20, 2015
Rated 5 out of 5 by Great First pair of boots I bought. Great boots all around. March 1, 2015
  • 2015-09-08T19:49:09.134-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_24, tr_24
  • loc_en_US, sid_9AAK5, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.